Shop Alternate Products
This Product is Discontinued
A.R. Blue Clean
Light Duty 1700 psi 1.4 gpm Cold Water Electric Pressure Washer (Discontinued)
Mfr # AR240S
Zoro # G8626423
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Pressure (PSI) 1700 psi
- Pressure Washer HP Range 0 to 1.9 HP
- Length 14 1/2 in
- Usable Hours per Week 10 to 20
- Warranty 1 yr