Shop Alternate Products
This Product is Discontinued
Buckhorn
Gray Attached Lid Container, High Density Polyethylene, 20" L, 11-11/16" W, 7-1/2" H (Discontinued)
Mfr # AR2012070201000
Zoro # G8626527
This Product is Discontinued
Key Features
- Color Gray
- Material High Density Polyethylene
- Volume Capacity 0.60 cu ft
- Load Capacity 40 lb
- Inside Length 16 57/64 in