Shop Alternate Products
This Product is Discontinued
Louisville
16 ft. Aluminum 300 lb. Stepladder, Type IA (Discontinued)
Mfr # AS1016
Zoro # G8627175
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 300 lbs.
- Material Aluminum
- Number of Steps 15
- ANSI Type IA
- Bottom Width 37 3/4 in