Osg
Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF
Mfr # 1122201
Zoro # G8631637
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- OSG Straight Flute Hand Tap, Taper 4 Flutes 1970900
- OSG Straight Flute Hand Tap, Plug 4 Flutes 1025508
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes 12604800
- OSG Straight Flute Hand Tap, Plug, 4 1025500
- OSG Straight Flute Hand Tap, Taper, 4 1100000
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes 1601407
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes 1130500
- OSG Straight Flute Hand Tap, Modified Bottoming 4 Flutes 3297916
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes 12800800
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes C54332
- OSG Straight Flute Hand Tap , M16-1.00 , Plug , 4 Flutes, Metric Fine 1142
- Osg Taps