Gates
Heater Hose Connector, 5/8In OD, PK5
Mfr # 28604
Zoro # G8632504
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3 in
- Outside Dia. (In.) 5/8 in
- Color Black
- For Use With Heater Hose
Explore More Products
- GATES Hose I.D. Reducer, 26393 26393
- GATES Hose I.D. Reducer, 26392 26392
- GATES AIR HOSE STOP (HYBRID) 91076
- GATES Connector Assortment, 91177 91177
- GATES Hose I.D. Reducer, 26390 26390
- GATES Heater Hose Connector, 3/4In OD, PK5 28605
- GATES Connector Assortment, 91175 91175
- GATES Hose I.D. Reducer, 26395 26395
- GATES Hose I.D. Reducer, 26394 26394
- TRAMEC SLOAN Heavy Duty Spring, 16.4 In L 2ZJU1
- PARKER Quick Connect, Socket, 3/8" Body, 3/8" Barb TL-254-4FP
- Gates Rubber Hoses & Accessories