This item is Discontinued.

Erectastep Tower Support, 2-1/6 ft. L, 12 In. H 11378

Tower Support, 2-1/6 ft. L, 12 In. H (Discontinued)

  • Mfr # 11378
  • Zoro # G8634141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11378
Zoro #
G8634141
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
24 in
Overall Height
12 in
Overall Width
4 in

Details

Item
Tower Support
For Use With
Mfr. No. 11394
Material
Aluminum
Load Capacity
50 lb
Standards
Osha

Description

Tower Support, Load Capacity 50 lb, Overall Length 24 in, Overall Width 4 in, Overall Height 12 in, Material Aluminum, For Use With Mfr. No. 11394, Standards OSHA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.