Shop Alternate Products
This Product is Discontinued
Bacharach
Combustion Analyzer Kit, O2, CO, NO, SO2 (Discontinued)
Mfr # 24-8452
Zoro # G8635444
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fuel Type Natural Gas, Propane, Coal, Wood, Kerosene, Oil #2, Oil #4, Oil #6, Bagase and Digester Gas
- Combustion Efficiency 0.1 to 100%
- Oxygen Concentration 0.1 to 20.9%
- Carbon Dioxide Concentration 0 to fuel dependent maximum
- Includes 12" Probe Assembly, Protective Boot w/Magnet, IrDA Printer, User Software, USB Cable, Replacement Filter Element (pkg. of 3), 4 AA Alkaline Batteries, Hard Carrying Case, Manual