Zoro Select
Hex Nut, 3/8"-16, Carbon Steel, Grade 2, Hot Dipped Galvanized, 21/64 in Ht, 2500 PK
Mfr # B08111.037.0001
Zoro # G8635934
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade 2
- Finish Hot Dipped Galvanized
- Hex Height 21/64 in
- Hex Width 9/16 in
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 575 PK B51080.050.0001
- ZORO SELECT Thin Hex Nut, M6-1.00, Steel, Class 4, Zinc Plated, 3.20 mm Ht, 100 PK M11360.060.0001
- ZORO SELECT Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK 06NKBZ
- ZORO SELECT Jam Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 5 PK U55090.075.0001
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK U11071.037.0001
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 21/64 in Ht, 50 PK U08111.037.0001
- ZORO SELECT Heavy Jam Nut, 5/8"-11, Steel, Zinc Plated, 0.337 to 0.381 in Ht, 600 PK 62NHHJ
- ZORO SELECT Hex Nut, #8-32, Stainless Steel, Not Graded, Black Oxide, 0.219 to 0.239 in Ht, 3000 PK 08NS188B
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 500 PK 63NF5D
- ZORO SELECT Hex Nut, 1/2"-13, Stainless Steel, Not Graded, Plain, 0.579 to 0.609 in Ht, 200 PK 50NS316
- ZORO SELECT Thin Hex Nut, M10-1.50, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK M11360.100.0001
- Zoro Select Hex Nuts