Westaflex
Chimney Liner Extension, 6" Dia.
Mfr # 9513-ext
Zoro # G8636302
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- Gas Vent Pipe Length 10 ft
- For Use With Natural Gas
- Bend Angle 36 Degrees
- Min. Length 10 ft
Explore More Products
- WESTAFLEX Chimney Liner Kit, 5" Dia., 35 ft. L 9509
- WESTAFLEX Chimney Liner Kit, 4" Dia., 35 ft. L 9505
- WESTAFLEX Chimney Liner Extension, 4" Dia. 9505-ext
- WESTAFLEX Chimney Liner Kit, 6" Dia., 35 ft. L 9513
- WESTAFLEX 25ft. Chimney Liner Kit, 6" Dia. 9516
- WESTAFLEX Chimney Liner Extension, 5" Dia. 9509-ext
- IMPERIAL MFG ENDCAP(SM END)GV 30GA 4"" GV0733
- SELKIRK Cap Vertical Pellet 3In Galv 243800
- IMPERIAL 9 in D X 24 in L Galvanized Steel Furnace Pipe GV1621
- SELKIRK 8RV-RT 8 in. D X 16 in. L Galvanized Steel Round Gas Vent Pipe 108800
- INTEGRA MILTEX M & G Duravent 6DBK-ADDB 6 Inch Dura-black 24-ga Welded Black Stovepipe Stovepipe Adaptor Double Skirted 69045
- Westaflex Heating Ventilation