Dayton
6/3V670 Banded V-Belt, 67-5/8" Outside Length, 2-1/4" Top Width, 6 Ribs
Mfr # 13F889
Zoro # G8636494
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 6/3V670
- Top Width 2-1/4"
- Number of Ribs 6
- Thickness 3/8"
Explore More Products
- DAYTON 5L490 V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs 5L490
- DAYTON 3V670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs 13V721
- DAYTON 3VX1060 Cogged V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs 2L402
- DAYTON AX38 Cogged V-Belt, 40 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 6A120 6A120
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs 2L409
- DAYTON BX93 Cogged V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs 6L290
- DAYTON 6/D162 Banded V-Belt, 168-1/8" Outside Length, 7-1/2" Top Width, 6 Ribs 11X877
- DAYTON 4/C105 Banded V-Belt, 109-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs 13W454
- DAYTON 5/B78 Banded V-Belt, 81-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13W277
- D&D 50" Outside Length, 5/8" Top Width, 1 Ribs 5VX500
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 4360 4360
- Dayton V-Belts