Just Manufacturing
Drop-In Sink, 3 Hole, Stainless steel Finish
Mfr # SL-2222-A-GR-3-316
Zoro # G8636616
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Overall Length 22"
- No. of Bowls 1
- Overall Width 22"
- Overall Height 7-1/2"
Explore More Products
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish USADA1824A55-J
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish SLADA1921A553-J
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish SL2233A3-J
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish DLADA1829A553-J
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish SL1921A3-J
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish SL17519A3-J
- JUST MANUFACTURING Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish CRAADA1725A55LM-J
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish SL1815A3-J
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish US1821A-J
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, GKTSF30209
- KOHLER Vault 25" X 22" X 6-5/16" Single Bow 3894-4-NA
- Just Manufacturing Kitchen Sinks