Just Manufacturing
Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish
Mfr # US1821A-J
Zoro # G8636747
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Mounting Type Undermount
- Overall Length 21"
- Overall Width 18"
- No. of Bowls 1
Explore More Products
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish SL2225A3-J
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish SL17519A3-J
- JUST MANUFACTURING Drop-In Classroom Sink, Drop-In Mount, 2 Hole, Stainless steel Finish CRAADA1725A55LM-J
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish SL2233A3-J
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish USADA1824A55-J
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish SLADA1921A553-J
- JUST MANUFACTURING Drop-In Classroom Sink Package, 4 Hole, Stainless steel Finish CRAADA1931A554-J
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish SL17519A3-J
- JUST MANUFACTURING Drop-In Sink, Drop-In Mount, 3 Hole, Stainless steel Finish DLX2237A3-J
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish ELUHAQD32179
- JUST 18 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink With Integra Flow UDF-1832-A-R
- Just Manufacturing Kitchen Sinks