Dayton
3/B53 Banded V-Belt, 56-3/4" Outside Length, 2" Top Width, 3 Ribs
Mfr # 13V471
Zoro # G8637027
$66.65
8% off
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B53
- Top Width 2"
- Number of Ribs 3
- Thickness 1/2"
Explore More Products
- DAYTON 5L900 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs 5L900
- DAYTON 5L750 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs 5L750
- DAYTON B114 V-Belt, 117" Outside Length, 21/32" Top Width, 1 Ribs 3GWJ1
- DAYTON 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs 2L437
- DAYTON 6/5V2000 Banded V-Belt, 200-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs 13G069
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs 4FJ50
- DAYTON 5/B75 Banded V-Belt, 78-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13W275
- DAYTON 4/B82 Banded V-Belt, 85-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V553
- DAYTON 6/8V2500 Banded V-Belt, 251" Outside Length, 6" Top Width, 6 Ribs 13V688
- POWERFLITE A36 38" Outside Length, 1/2" Top Width, 1 Ribs A36-2
- PIX PIX, B49/5L520, V-Belt 5/8 X 52 B49/5L520
- Dayton V-Belts