Dayton
3/B96 Banded V-Belt, 99-3/4" Outside Length, 2" Top Width, 3 Ribs
Mfr # 13V501
Zoro # G8637081
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B96
- Number of Ribs 3
- Top Width 2"
- Thickness 1/2"
Explore More Products
- DAYTON BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs 6L294
- DAYTON 4L320 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs 4L320
- DAYTON BX89 Cogged V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs 3GXC4
- DAYTON 4L260 V-Belt, 26 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs 4L260
- DAYTON 4L270 V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs 4L270
- DAYTON AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs 3VU42
- DAYTON 4/B70 Banded V-Belt, 73-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V542
- DAYTON 7/B173 Banded V-Belt, 176" Outside Length, 21/32" Top Width, 7 Ribs 54TY34
- DAYTON 6/D128 Banded V-Belt, 134-1/8" Outside Length, 7-1/2" Top Width, 6 Ribs 11X874
- PIX Belt, AX Cogged, 1/2 x 38 in. OC AX36
- BESTORQ B67 V Belt, 70 in Outside Length, 5/8 in Top Width, 1 Ribs B67
- Dayton V-Belts