Dayton
4/B73 Banded V-Belt, 76-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs
Mfr # 13V545
Zoro # G8637167
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 4/B73
- Number of Ribs 4
- Top Width 2-2/3"
- Outside Length 76-3/4"
Explore More Products
- DAYTON A34 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs 6A143
- DAYTON 4/3V1000 Banded V-Belt, 100-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs 11X961
- DAYTON 4/B144 Banded V-Belt, 147-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V569
- DAYTON BX103 Cogged V-Belt, 106 in in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3VU45 3VU45
- DAYTON BX60 Cogged V-Belt, 63 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A130 6A130
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs 4L800
- DAYTON 6/3V1400 Banded V-Belt, 140-5/8" Outside Length, 2-1/4" Top Width, 6 Ribs 13F903
- DAYTON 4/C375 Banded V-Belt, 377-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs 13W482
- DAYTON 5/5V1900 Banded V-Belt, 190-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs 13G033
- DAYTON 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs 2L396
- CONTITECH INC. 3V375 Wrapped V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs 3V375
- Dayton Power Transmission Belts