Dayton
5/B54 Banded V-Belt, 57-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs
Mfr # 13V586
Zoro # G8637246
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 5/B54
- Top Width 3-1/3"
- Number of Ribs 5
- Outside Length 57-3/4"
Explore More Products
- DAYTON 5L690 V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs 5L690
- DAYTON 5VX850 Cogged V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs 2L437
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs 3HFD1
- DAYTON C173 V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs 4FH97
- DAYTON 3VX375 Cogged V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs 2L384
- DAYTON 3L270 V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs 3L270
- DAYTON 3/3V750 Banded V-Belt, 75-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs 11X933
- DAYTON AX173 Cogged V-Belt, 175" Outside Length, 1/2" Top Width, 1 Ribs 13W527
- DAYTON 3/C109 Banded V-Belt, 113-7/8" Outside Length, 2-2/3" Top Width, 3 Ribs 13W422
- SUPCO MultiPlus Dual Brand V Belt, B40 B40
- CARLISLE AP34 Super Blue Ribbon V-Belt AP34
- Dayton V-Belts