Dura-Blok
Duct Support Block, 20x31 5/8x23 In
Mfr # DB2324DS
Zoro # G8637903
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Height (In.) 23 in
- Description/Special Features Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
- Length (In.) 20 1/5 in
Explore More Products
- DURA-BLOK Pipe Support Block, 500 Lb Load, 4-6 In DBR4-6
- DURA-BLOK Pipe Support Block, 200 Lb Load, 9.6 In L DBR10-12
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H DB610
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L DBP
- DURA-BLOK Pipe Support Block, 500 Lb Load, 5 In H DB10
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L DB10-28
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 50 In L DB10-50
- DURA-BLOK Duct Support Block, 20x31 5/8x53 In DB5324DS
- DURA-BLOK Duct Support Block, 20x25 5/8x29 In DB2918DS
- ZORO SELECT Plate, 3 1/2 In, Electro-Zinc Plated 365M0050EG
- ZSI Gamma Extreme Pad, 6"x 6"x 7/8" AV-6
- Dura-Blok Plumbing Accessories