- Home
- /
- Lighting
- /
- Flashlights
- /
- Handheld Flashlights
- /
- Yellow No Led Industrial Handheld Flashlight, 55 lm
Shop Alternate Products
This Product is Discontinued
Defender
Yellow No Led Industrial Handheld Flashlight, 55 lm (Discontinued)
Mfr # E712848
Zoro # G8640834
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Maximum Lumens Output 55 lm
- Number of Batteries 3
- Flashlight Battery Size AA
Customers Also Purchased
- Brand Defender
-
MFR #
E712848
-
Zoro #
G8640834
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7 in |
Body Dia. | 7.75 in |
Manufacturers Warranty Length | 90 days |
Battery Size | AA |
Overall Width | 1 in |
Overall Height | 7 in |
Overall Length | 7 in |
Body Diameter | 7 3/4 in |
Manufacturer Warranty Length | 90 day |
Details
Flashlight Grade | Industrial |
Lumens Range | 50 to 99 |
Maximum Lumens Output | 55 lm |
Number of Batteries | 3 |
Flashlight Battery Type | Alkaline |
Body Color | Yellow |
Rechargeable | No |
Run Time on High Setting | 3 hr |
Flashlight Body Material | Plastic |
Lamp Type | LED |
Safety Rated | Not Safety Rated |
Lamp Life | 25,000 hr |
Drop Rating | 6 m |
Lumens | 55 |
Switch Type | Slide |
Lens Material | Plastic |
Weight with Batteries | 11.2 oz |
Flashlight Grouping Type | Handheld Flashlight |
Special Light Output Mode | No Special Light Output |
Includes | Hook, Kickstand, Magnet |
Flashlight Beam Type | Fixed |
Batteries Included | Yes |
Light Output Modes | High, Low |
Beam Distance | 2 m |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Lighting Technology | LED |
Battery Burn Time | 3/8 hr |
Standards | CSA Certified |
Water Penetration Rating | IP44 |
Green Certification or Other Recognition | Energy Aware |
Item | Flashlight |
Bulb Technology | LED |
Focus | Fixed |
Replacement Lamps | No |
Body Material | Plastic |
Color | Yellow |
Housing Material | Plastic |
Features | Durability, Wide-Spread Beam of Clean White Light |
Rated Life | 25,000 hr |
Power Source | Battery |
IP Rating | IP44 |
Mount Type | Hook, Kickstand, Magnet |
Run Time at Max. Brightness Range | Less than 8 hr |
Maximum Brightness | 55 lm |
Resistance Properties | Water Resistant |
Max. Beam Distance Range | Less than 50 m |
Beam Color | White |
Max. Brightness Range | 50 to 99 lm |
Battery Chemistry | Alkaline |
Includes Batteries | Yes |
Maximum Run Time | 3 hr |
Hazardous Location Specification | Not Rated |
Maximum Beam Distance | 2 m |
Run Time at Maximum Brightness | 3 hr |
Beam Focus | Fixed |
Brightness Levels | 55 lm |
Special Operating Modes | No Special Light Output |
Application | Industrial |
Run Time Levels | 3 hr, 8 hr |
Beam Distance Levels | 2 m |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Yellow, Body Material Plastic, Lighting Technology LED, Maximum Beam Distance 2 m, Maximum Brightness 55 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 11.2 oz, Beam Color White, Beam Focus Fixed, Drop Rating 6 m, Hazardous Location Specification Not Rated, IP Rating IP44, Mount Type Hook, Kickstand, Magnet
- Hazardous material