Aeroflex
1" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 512-AC13810
Zoro # G8642216
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 1"
- Material EPDM
- Fits Tube Size 1 3/8 in
- Insulation Nominal I.D. 1 3/8 in
Explore More Products
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/4" Wall 412-AC13834
- AEROFLEX 1" x 6 ft. Pipe Insulation, 1/2" Wall 312-AC13812
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/8" Wall 214-AC13838
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall 224-AC25838
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1/2" Wall 328-AC31212
- AEROFLEX 5" x 6 ft. Pipe Insulation, 3/4" Wall 436-AC51234
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 3/4" Wall 430-AC35834
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 3/4" Wall 432-AC41834
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 1" Wall 530-AC35810
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall 6RXLO100118
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048258
- Aeroflex Pipe & Tubing Insulation