Aeroflex
2-1/8" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 518-AC21810
Zoro # G8642243
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 2-1/8"
- Material EPDM
- Temp. Range -297 Degrees to 300 Degrees F
- Approx. R Value 4.08
Explore More Products
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall 220-AC21838
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall 418-AC21834
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall 318-AC21812
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall 406-AC3434
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall 510-AC11810
- AEROFLEX 2" x 6 ft. Pipe Insulation, 3/4" Wall 420-AC23834
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 1" Wall 526-AC31810
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 1" Wall 524-AC27810
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 3/4" Wall 430-AC35834
- JONES STEPHENS 4-1/8 ID X 1 X 6 FT WALL RUBBER PIPE INSULATION, PK3 (18 FT) I63418
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall 6RX100200
- Aeroflex Pipe & Tubing Insulation