Eaton
Bus Bar, 80A, 2 Poles, 6 Term, 40A Frame
Mfr # Z-SV/UL-16/2P-2TE/6
Zoro # G8644072
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 80 A
- Frame Type 40A
- Number of Poles 2
- Number of Terminals 6
- Accessory Type Bus Bar
Explore More Products
- EATON Bus Bar, 80A, 3 Poles, 6 Term, 40A Frame Z-SV/UL-16/3P-3TE/6
- EATON Bus Bar, 1 Pole, 80A Z-SV/UL-16/1P-1TE/6
- EATON Bus Bar, 80A, 2 Poles, 56 Term, 63A Frame BB-UL-18/2P-2M/56
- EATON Bus Bar, 80A, 3 Poles, 18 Term, 40A Frame Z-SV/UL-16/3P-3TE/18
- EATON Bus Bar, 80A, 2 Poles, 18 Term, 40A Frame Z-SV/UL-16/2P-2TE/18
- SQUARE D Floor Op Disconn, 100A, 600V, 3P3Ph, 3G W, PQ PQ3610G
- BLUE SEA SYSTEMS Blue Sea Systems 2302-BSS Common 20-Gang 150A BusBar 2302-BSS
- PANDUIT Grounding Busbar, Copper GB4B0624TPI-1
- VICTRON ENERGY Busbar 600A 8P +cover VBB160080010
- VICTRON ENERGY Busbar 150A 4P +cover VBB115040020
- VICTRON ENERGY Busbar 150A 6P +cover VBB115060020
- Eaton Busways & Bus Plugs