Zoro Select
Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 60A
Mfr # BULK-RS-E60-928
Zoro # G8647344
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A BULK-RS-E60-242
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-N30-67
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x36", Black, 60A BULK-RS-NHS60-10
- ZORO SELECT Rubber Strip, 1/8 " Thickness, 1" W BULK-RS-N50-170
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 40A BULK-RS-H40-894
- ZORO SELECT 1/2" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A BULK-RS-NHS70-14
- ZORO SELECT Neoprene Sheet, 60A, 36"x24"x1/16", White BULK-RS-N60FDA-256
- ZORO SELECT Neoprene Sheet, 90A, 12"x12"x1/16", Black BULK-RS-N90-45
- ZORO SELECT Buna-N Roll, 40A, 40'x36"x0.25", Black BULK-RS-H40-1018
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x2", 40A BULK-RS-NAT40-333
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/2" T x 36" W x 8ft L 20-112
- Zoro Select Rubber Sheets & Strips