Zoro Select
Rubber, Hypalon, 1/16"Thick, 12"x12", 60A
Mfr # BULK-RS-HPN60-36
Zoro # G8648001
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; Water Resistant
- Rubber Material Hypalon
- Rubber Color Black
Explore More Products
- ZORO SELECT Neoprene Sheet, 40A, 36"x36"x0.25", Black BULK-RS-N40-47
- ZORO SELECT Viton Ball, 5/8 in, Black, Standard Grade BULK-RB-V70-6
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A BULK-RS-NHS60-929
- ZORO SELECT 3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A BULK-RS-NHS30-16
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A BULK-RS-H70-915
- ZORO SELECT PU Ball, 1 in, Black, Standard Grade, 80A BULK-RB-P80-8
- ZORO SELECT 3/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 70A BULK-RS-N70MIL-31
- ZORO SELECT Neoprene Strip, 60A, 5'x4"x0.25", Black BULK-RS-NUS60-292
- ZORO SELECT Neoprene Roll, 50A, 20'x36"x3mm, Black BULK-RS-NHS50-1075
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A BULK-RS-H40-250
- RUBBER-CAL Neoprene Sheet, 50A, Black, 0.125" X 36" Width, 36" Length 30-005-125
- Zoro Select Rubber Sheets & Strips