Ceco
Masonry/Stud Door Frame, CE, Steel
Mfr # SU 16 CRS 6070 BHRA C1RFB BU-CE
Zoro # G8648114
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Type 1
- Frame Type Masonry/Stud
- Material 16 Gauge Steel
- Door Opening Height 84 in
- Door Opening Width 72 in
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W FOO1742X-ST
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W FOO1744X-CU
- CECO Frame, Door, 3 PC FOO1741X
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W FOO1738X-CU
- CECO Door Frame, Type CU, Steel, 84 In H, 36 In W FOO1751X-CU
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W FOO1744X-ST
- CECO Door Frame, Type ST, Steel, 84 In H, 32 In W FOO1740X-CU
- CECO Door Frame, Masonry Stud, 84x48 In CHMFR-MS4070-RH-CE
- CECO Frame, Door, 3 PC FOO1750X
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W FOO1750X-CU
- JOHNSON HARDWARE Pocket Door Frame Kit 203068PF
- Ceco Door Frames