Shop Alternate Products
This Product is Discontinued
Hailo
Household Step Stool, 4-3/4 ft., 330 lb. (Discontinued)
Mfr # 4303-321
Zoro # G8651711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Depth 28-23/64"
- Bottom Width 21-1/4"
- Color Silver
- Load Capacity 330 lb.
- Material Aluminum