Pic Gauges
Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-404D
Zoro # G8654493
$49.39
12% off
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404E
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404P
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404R
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, LF, w/U-Clamp PRO-203L-254I
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"CBM, Front Flange 204L-404H
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, SS, FrtFlng PRO-304L-254P-01
- PIC GAUGES Low Press Gauge, 4", 30-0"WCVAC, 1/2"LM, SS LP1-SS-402-30V
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, SS LF PRO-302L-254D-01
- PIC GAUGES Gauge, 2-1/2", 0/10000psi, 1/4"CBM, RemBezel 212D-254U
- FESTO Precision Pressure Gauge MAP-40-6-1/8-EN MAP-40-6-1/8-EN
- PIC GAUGES Gauge, 2.5", 0/5000psi, 1/4"LBM, SS, FrtFlng PRO-314D-254R
- Pic Gauges Pressure Gauges