Pic Gauges
Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 201L-404H
Zoro # G8654527
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Glycerine Filled for Added Durability in Applications Where Vibration or Pulsation is Present
- Includes Vent Plug
- Accuracy +/-1.0%
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404G
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404E
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver 201L-404K
- PIC GAUGES Low Pressure Gauge, 2.5", 30-0"WCVAC LP1-SS-254-30V
- PIC GAUGES Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount 102D-158K
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1 in MNPT, Silver 301L254F/5JJJA00
- PIC GAUGES Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM TRI-RC-402L-D
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver 201L-158R
- PIC GAUGES Gauge, 2.5", 0/15psi, 1/4", LM, SS, 1perRemBez PRO-311D-254B
- DIXON ABS Dry Gauge, 1/4" Back Mount 0-160psi GC230
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 4 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled 25-901-4-bar/psi-G1/4
- Pic Gauges Pressure Gauges