Lumenite

Milk Pasteurization Testing System


$260.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Milk Tester Probe
  • Temp. Range -20 Degrees to 120 Degrees F
  • Height 2.25"
  • Length 7"
  • Standards UL, CSA, 3A, USDA, TPV
See all product information