Westward
Welding Wire, 0.030"dia., E71T11
Mfr # E71T11-030-10
Zoro # G8658081
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Flux Core
- Welding Method FCAW
- Container Size 10 lb
- Tensile Strength 70,000-95,000 psi
- Container Type Spool
Explore More Products
- WESTWARD Welding Wire, 0.045 in.dia., E71T11 E71T11-045-10
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 20YD82
- WESTWARD MIG Welding Wire, 55FC-O X, .045, 1 lb. 41R331
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 20AN76
- WESTWARD Welding Wire, 0.045in.dia., 309LT1 20YC53
- WESTWARD MIG Welding Wire, ER4043, .047, 16 lb. 41R296
- WESTWARD MIG Welding Wire, Tensile Strngth 90K PSI 34TH28
- WESTWARD Mig Welding Wire, 0.023in., AWS A5.9 ER309LSI-023-10
- WESTWARD Welding Wire, 0.035in.dia., 312FCO 20YC56
- XTRWELD E308LT1-1/4 .035 x 10Lb. Spool priced per pound AWS A5.22, MIG FCAW SP308LT1AP035-10
- BLUE DEMON Silicon Bronze, Weld Wire, .035"x2lb Spool SILBRZ-035-02
- Westward MIG Welding Wire