Zoro Select
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 11 in L, 5 PK
Mfr # U04104.050.1100
Zoro # G8674267
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- System of Measurement Inch
- Thread Size 1/2"-13
- Head Width 3/4 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK U04100.075.0350
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 100 PK 37128BHT
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 14 mm L, 50 PK M55010.060.0014
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK U01062.037.0100
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK M04100.300.0240
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK U04160.062.0225
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 3 PK 15072CH5O
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 65 mm L, 25 PK M01240.140.0065
- ZORO SELECT Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 2 in L, 10 PK 264032G
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK U51000.025.0125
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 10 PK M04100.160.0160
- Zoro Select Hex Head Cap Screws