Norton Abrasives
Grinding Wheel, 12 in. Dia, AO, 46 G, Brown
Mfr # 66253220953
Zoro # G8689825
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 2"
- Arbor Hole Size 1-1/2"
- Abrasive Material Aluminum Oxide
- Grit 46
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, SC, 120G, Green 66252836573
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1-1/4, AO, 80G, PK5 66252836405
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 66253043746
- NORTON ABRASIVES Grinding Wheel, 14 in. Dia, AO, 24 G, Brown 66253319972
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5 66252939809
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 66252941024
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 80G, PK5 66252940897
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 60G, Med, Blue 66253160403
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 120G, PK5 66252939833
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1.25, AO, 60G, PK5 66252837445
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue 66253160400
- Norton Abrasives Straight Grinding Wheels