Boston Gear

Miter Gear-10 Pitch


$64.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pitch 10
  • Pitch Dia. (In.) 2.5 in
  • Face Width (In.) 0.56 in
  • Number of Teeth 25
  • Bore Dia. (In.) 1 in
See all product information