Vidmar
Drawer Divider, Pk25
Mfr # D4007/25P
Zoro # G8705891
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Drawer Cabinet
- Length (In.) 5 1/2 in
- Compartment Width (In.) 5 1/8 in
- For Drawers w/Height (In.) 5-3/8, 6-1/4
- Overall Height 4 1/2 in
Explore More Products
- VIDMAR Drawer Divider, Pk25 D3010/25P
- VIDMAR Drawer Divider, Pk25 D2011/25P
- VIDMAR Drawer Partition, Pk10 P20/10P
- TENNSCO Caster Kit, 36 in W x 24 in D, Black CK24BLK
- TUFF STUFF PRODUCTS Tuff Stuff Products FS12 12 gal & 50 lbs Hd Feed & Seed Storage with Locking Lid FS12
- KENNEDY Divider, 4" Drawer, 4 Compartments 81924
- E-Z PATCH E-Z Patch EZP-1356 10 lbs Aqua Blue Mini Pebble Plaster EZP-1356
- BETTERBEDS Company Open Top Mobile File- w-4 Casters- 14-.75in.x28in.x26in.- Black BE939897
- WINSOME TRADING Winsome Trading 10519 Halifax Cabinet for Closet - Office 5 Drawers White 10519
- STOREX INDUSTRIES Storex Industries STX61418U01C Stackable Literature Sorter; Gray STX61418U01C
- HARDWARE RESOURCES 5 mm Angled Shelf Support without Hole - Bright Nickel, Retail Pack 2PK 1706BN-R
- Vidmar Storage Cabinet Parts