Vidmar
Drawer Divider, Pk25
Mfr # D4008/25P
Zoro # G8705907
$52.04
13% off
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Drawer Cabinet
- Compartment Width (In.) 5 7/8 in
- Length (In.) 6 1/4 in
- For Drawers w/Height (In.) 5-3/8, 6-1/4
- Overall Width Not Applicable
Explore More Products
- VIDMAR Drawer Partition, Pk10 P20/10P
- VIDMAR Drawer Divider, Pk25 D2016/25P
- VIDMAR Drawer Divider, Pk25 D2010/25P
- HODEDAH Hodedah Hid4 Cherry 4 Door Cabinet Hid4 Cherry
- TUFF STUFF PRODUCTS Tuff Stuff Products DBCFS-17 17 gal Feed Storage Drum with Locking Lid FS-17
- LISTA Standard Slotted Drawer Partition DR319-150
- NEWAGE PRODUCTS 24in Pull out basket 80612
- HARDWARE RESOURCES Antique Copper Single-Track Shelf Clip Builder Pack 1000PK 1460AC
- KB KB WR1352 30 x 42 x 12 in. Wood Storage Wine Cabinet - Black WR1352
- BLUM Blum B20L3900.06 Aventos HL 450 mm - 580 mm Tel Arm; Nickel B20L3900.06
- KENNEDY Slide Ball Bearing Set, 1-13/16 in x 16 in, PR 82183
- Vidmar Storage Cabinet Parts