Zoro Select
Free-Running Helical Insert Repair Kit, Helical Inserts, M45-4.50, Plain Stainless Steel, 6 Inserts
Mfr # 82204
Zoro # G8716294
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M45-4.50
- Insert Material Stainless Steel
- Finish Plain
- Insert Length 67.5 mm
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M2.5-0.45, Plain 18-8 Stainless Steel 3520-2.50K
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 1"-14, Plain 18-8 Stainless Steel 3535-1K
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, Plain 18-8 Stainless Steel, 95 Inserts 3532-WK1
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #8-36, Plain 18-8 Stainless Steel 3534-8GK
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel 3520-6.00K
- ZORO SELECT Thread Repair Kit, Internal 5/16 in to 1 1/4 in, Steel NES1008
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 10 Inserts EZ-901032-10
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #6-40, Plain 18-8 Stainless Steel 3534-6GK
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 3/8"-16, Hexavalent Chromium Zinc, 5 Inserts EZ-903816-20
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M3.5-0.60, Plain 18-8 Stainless Steel SK40315
- E-Z LOK Thread Repair Kit, #10-24 to 1/2"-13, Steel EZ-C108T
- Zoro Select Thread Repair Kits