Zoro Select
BSP Repair Kit, 7/8-14, PK4
Mfr # 88336
Zoro # G8718236
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type BSP
- Length 1.312 in
- Size 7/8"-14
- Number of Pieces 4
- Material Stainless Steel
Explore More Products
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 83132LH
- ZORO SELECT BSP Repair Kit, 1/4-19, 12pcs. 88311
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 88330
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. 88310
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 83126LH
- ZORO SELECT Helical Total Range Kit All Metric 87930
- ZORO SELECT Left Hand Insert, 3/8-24, PK6 83121LH
- ZORO SELECT BSF Repair Kit, 7/8-11, 4pcs. 82634
- ZORO SELECT Left Hand Insert, 3/4-10, 2pcs. 82131LH
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN LTR-312-20X
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" IT-200750X
- Zoro Select Threading Inserts