Shop Alternate Products
This Product is Discontinued
Panduit
Embossing Tag, Brass, 6 Chr, Natural, PK25 (Discontinued)
Mfr # MTB150D-Q
Zoro # G8720966
This Product is Discontinued
Key Features
- Material Brass
- Color Natural
- Height 1 1/2 in
- Width 1 1/2 in
- Max. Lines of Text 3