Shop Alternate Products
This Product is Discontinued
Dewalt
Concrete/Masonry Screw, Stainless Steel 100 PK (Discontinued)
Mfr # 04116-PWR
Zoro # G8724064
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Diameter 1/4 in
- Material Stainless Steel
- Finish Permaseal Coating
- Drill Bit Size 3/16 in