Shop Alternate Products
This Product is Discontinued
Tough Duck
High Visibility Jacket, 3XL, Hi-Vis Orange (Discontinued)
Mfr # S17621
Zoro # G8725367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 100% Polyurethane-Coated Polyester
- Standards CSA-Z96-09 Class 2, Level 2
- Fits Chest Size 52" to 54"
- Fabric Weight 300D
- Gender Men's