- Home
- /
- Lighting
- /
- Hazardous Location Fixtures
- /
- Hazardous Location Lighting Fixtures
- /
- Floodlight, LED, 105W, cCSAus
Shop Alternate Products
This Product is Discontinued
Killark
Floodlight, LED, 105W, cCSAus (Discontinued)
Mfr # KFL10530WW
Zoro # G8728815
Free Shipping & Returns
This Product is Discontinued
Key Features
- LED Replacement For 100W
- Fixture Wattage 105 W
- Lamp Watts 105 W
- Lamp Type Led
- Lamp Included Yes
Customers Also Purchased
- Brand Killark
-
MFR #
KFL10530WW
-
Zoro #
G8728815
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 17 3/4 in |
Height | 14 5/64 in |
Fixture Height | 11 3/8 in |
Fixture Length | 17 3/4 in |
Fixture Width | 5 1/8 in |
Width | 5 7/32 in |
Details
Item | Hazardous Location Floodlight |
LED Replacement For | 100W |
Fixture Wattage | 105 W |
Lamp Watts | 105 W |
Lamp Type | Led |
Lamp Included | Yes |
Ambient Temp. Range | -50 Degrees to 55 Degrees C |
Voltage | 120 to 277V AC |
Finish | Epoxy Powder Coated |
Mounting | Yoke |
Solar Powered | No |
Lighting Technology | LED |
Number of Sensors | 0 |
Fixture Housing Finish | Powder Epoxy |
Fixture Voltage | 120 to 277 |
Max. Fixture Wattage | 105.0 |
Fixture Lens Material | Glass |
Warranty | 5 Years |
Number of Heads | 1 |
CRI | 70 |
Lumens | 10,370 lm |
Fixture Housing Color | Gray |
Fixture Mounting Location | Universal |
Lamp Quantity | 45 |
Housing Material | Copper-Free Aluminum |
Color Temperature | 5000K |
Lamp Type - Fixtures | Integrated LED |
Fixture Housing Material | Aluminum |
Light Distribution | Flood |
Fixture Temp. Range | -40 Degrees to 55 Degrees C |
IP Rating - Fixtures | 66 |
Sensor Type - Fixtures | No Sensor Included |
Item - Floodlights | Hazardous Location Floodlight |
Description/Special Features | Hazardous Location Floodlight |
Standards | cCSAus |
Lumens Per Watt | 98.8 |
Fixture Rated Life | 100,000 hr. |
Mounting Type - Floodlights | Yoke |
Housing Finish | Gray |
Fixture Sensor Type | No Sensor Included |
Number of Lightheads | 1 |
Mount Type | Trunnion |
Light Distribution Shape | Type III |
Color Rendering Index | 70 |
Light Technology | LED |
Lumens per Watt | 98.8 lm/W |
Includes Lamp | Yes |
Max. Operating Temp. | 55 Degrees C |
Special Features | Hazardous Location Floodlight |
IP Rating | IP66 |
Min. Operating Temp. | -40 Degrees C |
Description
Hazardous Location Floodlight, Lumens 10,370 lm, Fixture Wattage 105 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 100W, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Universal, Mount Type Trunnion, Color Temperature 5000K, Color Rendering Index 70, Height 14 5/64 in, Width 5 7/32 in, Includes Lamp Yes, Lamp Watts 105 W, Fixture Housing Color Gray, Fixture Housing Material Aluminum, Fixture Lens Material Glass