- Home
- /
- Test Instruments & Gauges
- /
- Pressure & Vacuum Measuring
- /
- Vacuum Gauges
- /
- Vacuum Gauge, 1/2in NPT, 30-0 Hg Vac
Pic Gauges
Vacuum Gauge, 1/2in NPT, 30-0 Hg Vac
Mfr # PRO-301L-402A-01
Zoro # G8729436
$64.59
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose
- Liquid Filled Yes
- Gauge Nominal Dial Size 4 in
- Basic Gauge Case Material Stainless Steel
Customers Also Purchased
- Brand Pic Gauges
-
MFR #
PRO-301L-402A-01
-
Zoro #
G8729436
- Country of Origin India
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 4 in |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in NPT |
Manufacturer Warranty Length | 1 yr |
Case Diameter | 4.3 in |
Process Connection Size | 1/2 in |
Case Depth | 1.74 in |
Nominal Dial Size | 4 in |
Details
Pressure and Vacuum Gauge Type | Vacuum Gauge |
Gauge Application | General Purpose |
Liquid Filled | Yes |
Basic Gauge Case Material | Stainless Steel |
Basic Gauge Wetted Parts | Stainless Steel |
Gauge Connection Type | MNPT |
Gauge Connection Location | Bottom |
Gauge Primary Range Units | in Hg |
Gauge Accuracy | +/-2-1-2% |
Basic Gauge Sensor Material | Stainless Steel |
Gauge Case Material | Stainless Steel |
Graduations | 5 in Hg |
Gauge Socket Material | 316 Stainless Steel |
Gauge Sensor Material | 316 Stainless Steel |
Basic Gauge Lens Material | Plastic |
Gauge Special Options | Heavy Duty |
Gauge Case Color | Stainless Steel |
Basic Gauge Socket Material | Stainless Steel |
Gauge Primary Range Values | -30 to 0 |
Gauge Panel Mountable | No |
Gauge Primary Range Smallest Graduation | 0.5 |
Smallest Graduation | 0.5 in Hg |
Gauge Filled With | Glycerin |
Gauge Lens Material | Polycarbonate |
For Use With | Brass, Industrial Applications, Media Compatible with Copper Alloy |
Range | 30 in Hg Vac to 0 |
Connection Location | Lower |
Calibration Certificate Included | No |
Series | 300 |
Case Color | Metallic |
Operating Temp. Range | 30 Degrees to 160 Degrees F |
Item | Industrial Vacuum Gauge |
Non-Sparking | No |
Sensor Material | 316 Stainless Steel |
Blowout Safety Back | No |
Bezel Material | Stainless Steel |
Standards | ASME |
Process Connection Gender | Male |
Removable Bezel | No |
Pointer Color | Black |
Vibration Resistance | Liquid-Filled |
Lens Material | Polycarbonate |
Panel-Mountable | No |
Application | Industrial |
Primary Scale Units | in Hg |
Secondary Pressure Range | -1 to 0 |
Scale Type | Dual |
Pointer Material | Aluminum |
Pressure Range Type | Vacuum |
Dial Face Material | Stainless Steel |
Secondary Scale Units | bar |
Socket Material | 316 Stainless Steel |
Dial Face Color | White |
Primary Scale Numeric Increments | 5 |
Process Connection | 1/2 in NPT Male |
Includes Calibration Certificate | No |
Gauge Case Liquid | Glycerin |
Accuracy Scale | Mid-Scale |
Includes Mounting Hardware | No |
Pressure Gauge Type | Industrial Pressure Gauge |
Process Connection Type | NPT |
Ambient Operating Temperature Range | 30 Degrees to 160 Degrees F |
Lens Material - Gauge | Plastic |
Hazardous Location Rating | Not Rated |
Dry Dampening Feature | None |
Gauge Wetted Parts | Stainless Steel |
Accuracy Grade | ASME B40.100 Grade A |
Pressure Range | 30 to 0 in Hg |
Freeze Resistant Movement | No |
Cleaned for Oxygen Service | No |
Includes Vent Plug | No |
Bezel Mounting Type | Removable |
Accuracy | +/-2-1-2% |
Field Fillable | No |
Gauge Accuracy Grade | Grade A - Industrial |
Liquid-Filled Case | Yes |
Primary Scale Minor Graduations | 0.5 |
IP/NEMA Rating | Not Rated |
Primary Pressure Range | 30 to 0 |
Case Material | Stainless Steel |
Process Connection Location | Bottom |
Dial Color | White |
Description
Industrial Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Explore More Products
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. 202L-208A
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. PRO-202L-254A
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum 201L-404A
- PIC GAUGES Vacuum Gauge, HD, 4In, 30-0In Hg Vacuum PRO-311D-402A
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2 in. 201L-204A
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 4 in. 202L-404A
- PIC GAUGES Vacuum Gauge, Heavy Duty, 6 In, 30-0 Hg Vac 6001-2LA
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 1-1/2in 201L-158A
- ZORO SELECT Vacuum Gauge, Test, 2 In 4FMK3
- WINTERS Vacuum Gauge, 2in., 30in. Hg Vac to 0 PEM195LF
- PIC GAUGES Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVac PRO-311D-404A
- Pic Gauges Vacuum Gauges