Condor
Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4
Mfr # 31AN21
Zoro # G8729865
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Overall Width 36 in
- Overall Length 60 in
- Antimicrobial No
- Adhesive Acrylic
Explore More Products
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 31AN22
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 6GPY5
- CONDOR Tacky Mat, Clear, 24 x 30 In, PK4 6GPZ8
- CONDOR Tacky Mat Base, White, 38 x 47 In 6GRG2
- CONDOR Tacky Mat, Yellow, 18 x 36 In, PK4 6GPY7
- CONDOR Tacky Mat, Yellow, 26 x 45 In, PK4 6GRC2
- CONDOR Tacky Mat, Yellow, 36 x 36 In, PK4 6GRC7
- CONDOR Tacky Mat, White, 24 x 45 In, PK4 6GRA6
- CONDOR Frame for Tacky Floor Mat, 26"W x 45"L 808FJ6
- ENVIROTACK&TRADE EnviroTack 18x36 30-Layer Gray Disposable Adhesive Mat PM 1836 34 G
- PIG Footwear Sanitizing Mat, 24" L, 32" W SAN200
- Condor Bacteria & Dust Control Mats