Jameson
26" Long-Arm Tree Pruner
Mfr # 00172
Zoro # G8730355
Free Shipping & Returns
$256.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Material Steel
- Cutting Capacity 1 1/2 in
- Overall Length 32 in
- Features Category C Impact Tested
Explore More Products
- JAMESON FG Series Fiberglass Pole Set with Wire Raiser, 21ft. FG-6-3W
- JAMESON 13" Tri-Cut Saw Blade with Hook SB-13TE-H
- JAMESON 13" Tri-Cut Saw Blade replacement with Gullets SB-13TE-GUL
- JAMESON Leather Scabbard for 13" Hand Saw HS-13SL
- JAMESON Telescoping Pole, 7-14 ft. TP-14-14
- JAMESON 28" Bypass Lopper HL-BP200
- JAMESON Leather Pole Saw Scabbard SBL-2
- JAMESON Jameson Tools Double Lock Telescoping Inductive Head Pole TP-12MC
- JAMESON Jameson Corefilled 6 ft. Fiberglass Pole 15393
- LANDSCAPERS SELECT Shear Lopping Bypass 24In Lgth GL4011
- SUNBELT SAW-FANNO-LANCE TOOTH-19 25.55" x5.8" x1.2" A-B1AB20
- Jameson Lawn & Garden Tools