Shop Alternate Products
This Product is Discontinued
Safety Technology International
Mini Thermostat Protector, Smoke, Key Lock (Discontinued)
Mfr # STI-9100-S
Zoro # G8731904
This Product is Discontinued
Key Features
- Color Smoke
- Material polycarbonate
- Depth 3-3/4"
- Height 3-3/16"
- Width 5-7/8"