Safety Technology International
Fire Extinguisher Alarm, 12V, Polycrbonate
Mfr # STI-6200R
Zoro # G8732062
$46.00
16% off
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Deactivation Cable
- Decibels 95 to 105 dB
- Height 5 3/8 in
- Width 5 3/8 in
- Depth 1 7/8 in
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm STI-6200
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm STI-6255
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Fire Extinguisher Alarm STI-6200WIR
- SOUNDTUBE In-Ceiling Speaker, Black, 20 Max. Wattage CM31-EZ-BK
- SYSTEM SENSOR Chime Strobe, Unmarked, White CHSWL
- EDWARDS SIGNALING Temporal Horn, White 2447TH-W
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red SPSCRL
- EATON Chime, Red, Indoor, 83dB, 0.22A, 6.28W, 24VDC CN125718
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC ELSPKW
- SOUNDTUBE In-Ceiling Speaker, White, 20 Max. Wattage RS42-EZ-WH
- EDWARDS SIGNALING Horn, Marked Fire, White EG1F-P
- Safety Technology International Fire Protection