Simplex
Push Button Exit Trim, Key Override, Right
Mfr # LRP1020R26D41
Zoro # G8740776
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Sargent R/C
- Number of Keys 5
Replacement Parts
Explore More Products
- SIMPLEX Push Button Lock, Entry and Egress, Chrome EE11/1126D41
- SIMPLEX Push Button Lock, Entry, Satin Chrome 101226D41
- SIMPLEX Push Button Lock, Entry, Key Override L8146B26D41
- SIMPLEX Push Button Lock, Entry, Key Override LL1021S26D41
- SIMPLEX Push Button Lock, Override, Entry, Egress EE21B/EE21B26D41
- SIMPLEX Push Button Exit Trim, Key Override, Left LLP1020B26D41
- SIMPLEX Push Button Lock, Entry, Key Override 1021C26D41
- SIMPLEX MechanicalPushButtonLock, For Cross Throw 9661C20-26D-41
- SIMPLEX Push Button Lock, Entry, Passage, Brass LR10310541
- CCL Cam, Offset For Material Thickness 1 1/8 in F100-25
- SIMPLEX Push Button Lock, Entry, Key Override LR1021M-26D-41
- Simplex Cam Locks