Shop Alternate Products
This Product is Discontinued
Little Giant Ladders
16 ft. Fiberglass Extension Ladder, 375 lb. Load Capacity (Discontinued)
Mfr # 15621-195
Zoro # G8748616
Free Shipping & Returns
This Product is Discontinued
Key Features
- Industry Ladder Size 16 ft.
- Extended Ladder Height 13 ft. 6"
- Load Capacity 375 lb.
- ANSI Type IAA
- Material Fiberglass