Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Cart, Steel, 415 lb., (2) Brakes (Discontinued)
Mfr # MKTSS241440
Zoro # G8748932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Silver
- Load Capacity 415 lb.
- Number of Shelves 3
- Caster Dia. 3"