Nvent Hoffman
NEMA 1 24.0 in H x 24.0 in W x 6.62 in D Wall Mount Enclosure
Mfr # A24N24ALP
Zoro # G8749851
Free Shipping & Returns
$392.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 6.62 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- NVENT HOFFMAN NEMA 1 12.0 in H x 12.0 in W x 8.0 in D Wall Mount Enclosure ASE12X12X8NK
- NVENT HOFFMAN NEMA 12, 13 16.0 in H x 14.0 in W x 6.0 in D Wall Mount Enclosure A1614CH
- NVENT HOFFMAN NEMA 1 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure AHE12X12X6
- NVENT HOFFMAN NEMA 12, 13 14.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure A14086CH
- NVENT HOFFMAN NEMA 3R 24.0 in H x 24.0 in W x 12.0 in D Wall Mount Enclosure A24R2412NK
- NVENT HOFFMAN NEMA 3, 4, 12 7.87 in H x 5.91 in W x 4.72 in D Wall Mount Enclosure LHC201512
- NVENT HOFFMAN NEMA NEMA Type 12 36 H x 812 W x 10 D 34.50 x 30.45 in / 869 x 773 mm Mount CDSC363210SS6R
- NVENT HOFFMAN NEMA NEMA Type 12 5.75 H x 102 W x 3.75 D 6.25 x 2.38 in / 159 x 60 mm Mount ED2PBXM
- NVENT HOFFMAN NEMA 3R, 4, 4X, 12 16.0 in H x 12.0 in W x 6.0 in D Wall Mount CSD16126SS
- NVENT HOFFMAN NEMA 1 14.0 in H x 12.0 in W x 4.0 in D Wall Mount Enclosure A14N124
- NVENT HOFFMAN NEMA 12, 13 10.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure A10086CH
- Nvent Hoffman Electrical Enclosures