Nvent Hoffman
NEMA 1 14.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure
Mfr # A14N126
Zoro # G8750007
Free Shipping & Returns
$173.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 14 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 1
Explore More Products
- NVENT HOFFMAN NEMA 4, 4X, 12, 13 14.0 in H x 12.0 in W x 8.0 in D Wall Mount A14128CHQRFGW
- NVENT HOFFMAN NEMA 4, 6, 12, 13 4.5 in H x 2.88 in W x 2.62 in D Wall Mount A403DSC
- NVENT HOFFMAN NEMA 4, 12, 13 36.0 in H x 30.0 in W x 8.0 in D Wall Mount Enclosure CSD36308
- NVENT HOFFMAN NEMA 1 18.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure ASE18X12X6NK
- NVENT HOFFMAN NEMA 3, 3R, 4, 4X, 12, 13 12.0 in H x 8.0 in W x 7.0 in D Wall Mount A1287JFGQRR
- NVENT HOFFMAN NEMA 1 6.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure ASE6X4X4NK
- NVENT HOFFMAN NEMA NEMA Type 12 60 H x 3975 W x 10 D Low-Profile, One-To-Five, Door Disconnec A60X4E15710
- NVENT HOFFMAN 30 H x 660 W x 8 D 28.50 x 24.50 in / 724 x 622 mm Mount Concept Disconnect Enclosure, Type 4x, 3 CDSC30268SS6
- NVENT HOFFMAN NEMA NEMA Type 12 16 H x 305 W x 10 D 14.50 x 10.50 in / 368 x 267 mm Mount CSD161210W
- RITTAL 600Mm 2200Mm Steel 1000Mm Enclosure TS 9971088
- NVENT HOFFMAN NEMA 1 10.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure ASE10X10X6
- Nvent Hoffman Electrical Enclosures